Zoro Homepage

Wall System, Shower, 60x36x96 in

  • Mfr # RFL603696-SSS

  • Zoro # G516439407


product price: $682.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Width (In.)
60 in
Height (In.)
96 in
Color
Stone Sierra
Material
SPC Rigid Core
Depth (In.)
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFL603696-SSS
Zoro #
G516439407
UPC #
721015634959
Country of Origin
China

Dimensions

Width (In.)
60 in
Height (In.)
96 in
Depth (In.)
36 in

Details

Item
Shower Wall
Color
Stone Sierra
Material
SPC Rigid Core

Description

Wall System,Shower,60x36x96 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.