Zoro Homepage

Wall System, Shower, 60x42x08 in

  • Mfr # FLX604208-DPGM

  • Zoro # G016439549


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
8 in
Material
SPC Rigid Core
Color
Dark Polished Grey Marble
Depth (In.)
42 in
Width (In.)
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLX604208-DPGM
Zoro #
G016439549
UPC #
721015634904
Country of Origin
China

Dimensions

Height (In.)
8 in
Depth (In.)
42 in
Width (In.)
60 in

Details

Item
Shower Wall
Material
SPC Rigid Core
Color
Dark Polished Grey Marble

Description

Wall System,Shower,60x42x08 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.