Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PC-W26-3PX
Zoro #
G3171207
UPC #
-
Country of Origin
China
Dimensions
Outside Width
18"
Outside Height
30.3"
Outside Length
26.3"
Details
Item
Rolling Tool Cabinet
Number of Drawers
3
Color
Black
Includes
(3) Drawers
Tool Storage Type Included
Rolling Cabinet
Type
Rolling Tool Cabinet
Description
Rolling Tool Cabinet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.