This item is Discontinued.

Craftline 22 ga Steel Wall Cabinet, Black PL-UC1R-M

22 ga Steel Wall Cabinet, Black (Discontinued)

  • Mfr # PL-UC1R-M
  • Zoro # G3339977
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PL-UC1R-M
Zoro #
G3339977
UPC #
-
Country of Origin
United States

Dimensions

Width
20-1/2"
Height
30"
Depth
12-1/2"
Panel Material Thickness
22 ga
Overall WxDxH
20 1/2 in x 12 1/2 in x 30 in
Overall Depth
12 1/2 in
Height of Cabinet
30 in
Width of Cabinet
20 1/2 in
Overall Cabinet Height
30"
Depth of Cabinet
12 1/2 in
Overall WxD
20 1/2 in x 12 1/2 in

Details

Cabinet Style
Combination
Duty Rating
Light Duty
Assembled/Unassembled
Assembled
Color
Black
Number of Drawers
0
Number of Shelves
2
Item
Wall Cabinet
Number of Doors
1
Gauge
22 ga
Finish
Powder Coated
Locking Points
8 Points
Shelf Capacity
15 lb
Includes
(2) Adjustable Shelves
Method of Construction
Welded
Material
Steel
Lock Type
Padlock Hasp
Load Capacity per Shelf
15 lb
Base Type
Frame
Body Panel Type
Solid
Cabinet Storage Components
Shelves
Audit Trail Storage
None
Cabinet Finish
Powder Coated
Casters Included
No
Cabinet Locking Mechanism
None
Item - Wall Cabinets
Wall Cabinet
Number of Cabinet Shelves
2
Cabinet Color
Black
Material - Cabinets
Steel
Door Handle Type
Recessed Pull
Cabinet Material
Steel
Finish - Cabinets
Powder Coated
Cabinet Handle Style
Recessed
Shelf Adjustability
Adjustable
Cabinet Strength Rating
Commercial
Frame Assembled
Assembled
Locking Cabinet
No
Cabinet Door Type
Standard
Door Handle/Lock Type
Recessed Pull Handle & Padlock Hasp
Number of Shelves and Adjustability
2 Adjustable Shelves
Color Family
Black

Description

Wall Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Recessed Pull, Door Type Solid, Duty Rating Light Duty, Frame Assembled Assembled, Load Capacity per Shelf 15 lb, Lock Type Padlock Hasp, Number of Shelves 2, Overall Depth 12 1/2 in, Overall Height 30 in, Overall Width 20 1/2 in, Audit Trail Storage None, Cabinet Finish Powder Coated, Number of Doors 1, Panel Material Thickness 22 ga

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.