Zoro Homepage

3 Blades, 120V/60Hz, Flat Black, 54 in W

  • Mfr # MND54FB3

  • Zoro # G400025266


product price: $427.50
/ea
Free Shipping & Returns

Key Features

Number of Blades
3
Voltage
120V/60Hz
Width
54 in
Housing Finish
Flat Black
Material
Aluminum, Steel, Silicon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MND54FB3
Zoro #
G400025266
UPC #
647881202972
Country of Origin
China

Dimensions

Width
54 in
Assembled or Overall Height
14.4 in
Height
9.26 in
Downrod Length
6 in

Details

Number of Blades
3
Voltage
120V/60Hz
Housing Finish
Flat Black
Material
Aluminum, Steel, Silicon
Blade Pitch
13°
Mount Type
Dual Mount (Flat or Angled Ceiling)
Blade Type
Fits Only
High CFM
6000 CFM
Control (Pull Chain, Wall Control, Remote Control, WIFI)
Remote
Fan Blade Finish
Flat Black

Description

54" Mondo Ceiling Fan in Flat Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.