This item is Discontinued.

Craftmade 3 Blades, 3 Speeds, 120V/60 Hz, 36 in W ANI36BNK3

3 Blades, 3 Speeds, 120V/60 Hz, 36 in W (Discontinued)

  • Mfr # ANI36BNK3
  • Zoro # G900025322
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ANI36BNK3
Zoro #
G900025322
UPC #
647881172619
Country of Origin
China

Dimensions

Width
36 in
Height
14.28 in

Details

Number of Blades
3
Number of Speeds
3
Voltage
120V/60 Hz
Includes
Bulb
Blade Pitch
18°
Control (Pull Chain, Wall Control, Remote Control, WIFI)
Remote Control
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
Blade Finish
Brushed Nickel
Mount Type
Dual Mount (Flat or Angled Ceiling)
Watts
42W
Finish
Brushed Polished Nickel
Material
Aluminum; Glass; MDF; Silicon; Steel; Copper
High CFM
2383 cfm

Description

36" Anillo Ceiling Fan in Brushed Polished Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.