4 Blades, 3 Speeds, 120V/60 Hz, 44 in W

  • Mfr # LAV44MWW4LK-LED

  • Zoro # G700025270


product price:  $178.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
4
Number of Speeds
3
Voltage
120V/60 Hz
Includes
Bulb
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAV44MWW4LK-LED
Zoro #
G700025270
UPC #
647881177317
Country of Origin
China

Dimensions

Width
44 in
Height
15.34 in

Details

Number of Blades
4
Number of Speeds
3
Voltage
120V/60 Hz
Includes
Bulb
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
Finish
Matte White
Blade Finish
Matte White
Mount Type
Dual Mount (Flat or Angled Ceiling)
High CFM
4279 cfm
Material
Aluminum; Acrylic; Plywood; Silicon; Steel; Copper
Watts
18W
Blade Pitch
14°
Control (Pull Chain, Wall Control, Remote Control, WIFI)
Pull Chain

Description

44" Laval Ceiling Fan in Matte White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.