This item is Discontinued.

Craftmade 5 Blades, 3 Speeds, 120V/60 Hz, 42 in W WC42WW5C1

5 Blades, 3 Speeds, 120V/60 Hz, 42 in W (Discontinued)

  • Mfr # WC42WW5C1
  • Zoro # G600025356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC42WW5C1
Zoro #
G600025356
UPC #
80629106888
Country of Origin
China

Dimensions

Width
42 in
Height
12.99 in

Details

Number of Blades
5
Number of Speeds
3
Voltage
120V/60 Hz
Includes
Bulb
Blade Pitch
11°
Control (Pull Chain, Wall Control, Remote Control, WIFI)
Pull Chain
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
Mount Type
Flush Mount
Watts
6.5W
Finish
White
Blade Finish
White/Washed Oak
High CFM
2960 cfm
Material
Aluminum; Glass; MDF; Silicon; Steel; Copper

Description

42" Wyman Ceiling Fan in White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.