This item is Discontinued.

Craftmade 4 Blades, 3 Speeds, 120/60V, 44 in W MN44FB4-LED-UCI

4 Blades, 3 Speeds, 120/60V, 44 in W (Discontinued)

  • Mfr # MN44FB4-LED-UCI
  • Zoro # G700025195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MN44FB4-LED-UCI
Zoro #
G700025195
UPC #
647881191382
Country of Origin
China

Dimensions

Width
44 in
Height
15 in

Details

Number of Blades
4
Number of Speeds
3
Voltage
120/60V
Includes
Bulb
Blade Pitch
13°
Control (Pull Chain, Wall Control, Remote Control, WIFI)
Wall Control
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
Finish
Flat Black
Material
Aluminum; Glass; Plywood; Silicon; Steel; Copper
Mount Type
Dual Mount (Flat or Angled Ceiling)
Blade Finish
Flat Black
High CFM
4142 cfm
Watts
14W

Description

44" Montreal Ceiling Fan in Flat Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.