Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Blades, 120V/60Hz, Espresso, 52 in W

  • Mfr # END52ESP5PC1

  • Zoro # G800025385


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
5
Voltage
120V/60Hz
Width
52 in
Includes
Lamp
Housing Finish
Espresso
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
END52ESP5PC1
Zoro #
G800025385
UPC #
647881189259
Country of Origin
China

Dimensions

Width
52 in
Height
6.81 in
Assembled or Overall Height
20.41 in
Downrod Length
4 in

Details

Number of Blades
5
Voltage
120V/60Hz
Includes
Lamp
Housing Finish
Espresso
Fan Blade Finish
Outdoor Brown
High CFM
5323 CFM
Blade Pitch
12°
Blade Type
Fits Only
Material
ABS, Glass, Steel, Silicon, Aluminum, Copper
Control (Pull Chain, Wall Control, Remote Control, WIFI)
Pull Chain
Mount Type
Dual Mount (Flat or Angled Ceiling)

Description

52" Enduro Plastic with Light Kit Ceiling Fan in Espresso

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.