Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Blades, 3 Speeds, 120V/60 Hz, 56 in W

  • Mfr # GAR56BNK5

  • Zoro # G500025456


product price: $473.10
/ea
Free Shipping & Returns

Key Features

Number of Blades
5
Number of Speeds
3
Voltage
120V/60 Hz
Includes
Bulb
Watts
6W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAR56BNK5
Zoro #
G500025456
UPC #
647881211547
Country of Origin
China

Dimensions

Width
56 in
Height
18.92 in

Details

Number of Blades
5
Number of Speeds
3
Voltage
120V/60 Hz
Includes
Bulb
Watts
6W
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
Control (Pull Chain, Wall Control, Remote Control, WIFI)
Remote Control
Material
Aluminum; Glass; ABS; Silicon; Steel; Copper
High CFM
6618 cfm
Blade Pitch
13°
Blade Finish
Driftwood
Finish
Brushed Polished Nickel
Mount Type
Dual Mount (Flat or Angled Ceiling)

Description

56" Garrick Ceiling Fan in Brushed Polished Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.