
3 Blades, 3 Speeds, 120V/60 Hz, 52 in W (Discontinued)
- Mfr # BEL52BNK3-LED-UCI
- Zoro # G600025271
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BEL52BNK3-LED-UCI
Zoro #
G600025271
UPC #
647881191399
Country of Origin
China
Dimensions
Width
52 in
Height
15.11 in
Details
Number of Blades
3
Number of Speeds
3
Voltage
120V/60 Hz
Includes
Bulb
Blade Pitch
12.5°
Control (Pull Chain, Wall Control, Remote Control, WIFI)
Remote Control
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
Blade Finish
Brushed Nickel/Maple
Material
Aluminum; Glass; Plywood; Silicon; Steel; Copper
Watts
20W
Mount Type
Dual Mount (Flat or Angled Ceiling)
Finish
Brushed Polished Nickel
High CFM
4110 cfm
Description
52" Beltre Ceiling Fan in Brushed Polished Nickel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.