This item is Discontinued.

Craftmade 5 Blades, 3 Speeds, 120V/60 Hz, 52 in W CAV52ABZ5LK

5 Blades, 3 Speeds, 120V/60 Hz, 52 in W (Discontinued)

  • Mfr # CAV52ABZ5LK
  • Zoro # G900025353
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAV52ABZ5LK
Zoro #
G900025353
UPC #
647881148027
Country of Origin
China

Dimensions

Width
52 in
Height
26.5 in

Details

Number of Blades
5
Number of Speeds
3
Voltage
120V/60 Hz
Includes
Bulb
Blade Pitch
14°
Control (Pull Chain, Wall Control, Remote Control, WIFI)
Remote Control
High CFM
5747 cfm
Watts
4W
Mount Type
Dual Mount (Flat or Angled Ceiling)
Material
Aluminum; Glass; ABS; Silicon; Steel; Copper
Finish
Aged Bronze Brushed
Blade Finish
Aged Bronze

Description

52" Cavalier Ceiling Fan in Aged Bronze Brushed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.