This item is Discontinued.

Craftmade 4 Blades, 3 Speeds, 120V/60 Hz, 52 in W PAR52ESP4

4 Blades, 3 Speeds, 120V/60 Hz, 52 in W (Discontinued)

  • Mfr # PAR52ESP4
  • Zoro # G100025399
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAR52ESP4
Zoro #
G100025399
UPC #
647881125967
Country of Origin
China

Dimensions

Width
52 in
Height
21.24 in

Details

Number of Blades
4
Number of Speeds
3
Voltage
120V/60 Hz
Includes
Bulb
Blade Pitch
12°
Control (Pull Chain, Wall Control, Remote Control, WIFI)
Pull Chain
Blade Finish
Espresso
High CFM
6335 cfm
Watts
9W
Mount Type
Dual Mount (Flat or Angled Ceiling)
Finish
Espresso
Material
Aluminum; Glass; ABS; Silicon; Steel; Copper

Description

52" Port Arbor Ceiling Fan in Espresso

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.