Zoro Homepage
This item is Discontinued.
Craftmade 4 Blades, 3 Speeds, 120V/60 Hz, 52 in W STK52AGV4

4 Blades, 3 Speeds, 120V/60 Hz, 52 in W (Discontinued)

  • Mfr # STK52AGV4
  • Zoro # G200025329
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STK52AGV4
Zoro #
G200025329
UPC #
647881203047
Country of Origin
China

Dimensions

Width
52 in
Height
16.02 in

Details

Number of Blades
4
Number of Speeds
3
Voltage
120V/60 Hz
Includes
Bulb
Blade Pitch
14°
Control (Pull Chain, Wall Control, Remote Control, WIFI)
Remote Control
Finish
Aged Galvanized
Blade Finish
Driftwood
Watts
19W
High CFM
5332 cfm
Mount Type
Dual Mount (Flat or Angled Ceiling)
Material
Aluminum; Glass; ABS; Silicon; Steel; Copper

Description

52" Stockman Ceiling Fan in Aged Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.