Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Blades, 3 Speeds, 120V/60 Hz, 48 in W

  • Mfr # BW248AG6

  • Zoro # G900025445


product price: $845.50
/ea
Free Shipping & Returns

Key Features

Number of Blades
6
Number of Speeds
3
Voltage
120V/60 Hz
Includes
Bulb
Watts
9W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BW248AG6
Zoro #
G900025445
UPC #
647881113445
Country of Origin
China

Dimensions

Width
48 in
Height
17.5 in

Details

Number of Blades
6
Number of Speeds
3
Voltage
120V/60 Hz
Includes
Bulb
Watts
9W
Blade Pitch
Material
Aluminum; Glass; Silicon; Steel; Copper
Blade Finish
Aged Bronze
Mount Type
Dual Mount (Flat or Angled Ceiling)
Control (Pull Chain, Wall Control, Remote Control, WIFI)
Remote Control
High CFM
3411 cfm
Finish
Aged Bronze Textured

Description

48" Bellows II Ceiling Fan in Aged Bronze Textured

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.