Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Blades, 6 Speeds, 120V/60 Hz, 72 in W

  • Mfr # MND72BNK6

  • Zoro # G100025283


product price: $672.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
6
Number of Speeds
6
Voltage
120V/60 Hz
Mount Type
Dual Mount (Flat or Angled Ceiling)
Height
15.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MND72BNK6
Zoro #
G100025283
UPC #
647881125929
Country of Origin
China

Dimensions

Width
72 in
Height
15.56 in

Details

Number of Blades
6
Number of Speeds
6
Voltage
120V/60 Hz
Mount Type
Dual Mount (Flat or Angled Ceiling)
Finish
Brushed Polished Nickel
Blade Finish
Brushed Polished Nickel
Material
Aluminum; Silicon; Steel; Copper
Blade Pitch
21°
Control (Pull Chain, Wall Control, Remote Control, WIFI)
Remote Control
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
High CFM
7467 cfm

Description

72" Mondo Ceiling Fan in Brushed Polished Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.