Zoro Homepage
This item is Discontinued.
Craftmade 5 Blades, 4 Speeds, 120V/60 Hz, 62 in W SAP62MWW5

5 Blades, 4 Speeds, 120V/60 Hz, 62 in W (Discontinued)

  • Mfr # SAP62MWW5
  • Zoro # G000025383
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAP62MWW5
Zoro #
G000025383
UPC #
647881211745
Country of Origin
China

Dimensions

Width
62 in
Height
15.84 in

Details

Number of Blades
5
Number of Speeds
4
Voltage
120V/60 Hz
Blade Pitch
13.5°
Control (Pull Chain, Wall Control, Remote Control, WIFI)
Pull Chain
Mount Type
Dual Mount (Flat or Angled Ceiling)
High CFM
7156 cfm
Material
Aluminum; Plywood; Silicon; Steel; Copper
Blade Finish
White/Washed Oak
Finish
Matte White

Description

62" Supreme Air Plus Ceiling Fan in Matte White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.