Direct Burial Posts 390-PC-SW 7 ft. Smooth Aluminum Direct Burial Post with Photo Cell-Swedish Silver

  • Mfr # 390-PC-SW

  • Zoro # G604011881


product price:  $147.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
390-PC-SW
Zoro #
G604011881
UPC #
092776510012
Country of Origin
China

Description

Our posts are designed to accommodate all industry standard 3" O/D post lanterns.
  • Product Materials: Cast Aluminum
    Dimensions:
  • Length: 3
  • Height: 84
  • Width: 3
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.