This item is Discontinued.

Craftmade Peruvian Prescott One Light Outdoor Wall Sconce - 12 Inches Wide Z1224-PRO

Peruvian Prescott One Light Outdoor Wall Sconce - 12 Inches Wide (Discontinued)

  • Mfr # Z1224-PRO
  • Zoro # G9660017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z1224-PRO
Zoro #
G9660017
UPC #
647881045760
Country of Origin
China

Description

Features:Cast aluminum finishPeruvian finish is nearly brown in appearanceAntique scavo glass Specifications:Height: 23.69Width: 12"Depth from Wall: 15.38"Backplate Height: 12.5"Backplate Width: 7.5"Height from Center of Outlet: 11"Number of Bulbs: 1Bulb Base: Medium (E26)Bulb Type: IncandescentBulb Included: NoWattage: 100Energy Star: NoPhotocell: NoUL Listed: YesUL Rating: Wet LocationLamping Technology:Bulb Base - Medium (E26): The E26 (Edison 26mm) Medium Edison Screw is the standard bulb used in 120-Volt applications in North America. E26 is the most common bulb type and is generally interchangeable with E27 bulbs.Compatible Bulb Types: Nearly all bulb types can be found for the E26 Medium Base options include Incandescent Fluorescent LED Halogen and Xenon / Krypton.Compliance:UL Listed - Indicates whether a product meets standards and compliance guidelines set by Underwriters Laboratories. This listing determines what types of rooms or environments a product can be used in safely."

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.