Shop CRAFTMARK
See all product information
Create Account
Plymouth Shaker 36'' Wx24''Dx34. 5 In H Ready To Assemble Wht Corner Base Kitchen Cabinet
- Mfr # PWLSB36
- Zoro # G921888708
product price:Â
$
718.99
/ea
Free Shipping & Returns
Key Features
Finish
Painted
Material
hardwoods, plywoods and wood veneers
Color
Designer White
Style
Shaker
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PWLSB36
- Zoro #
- G921888708
- UPC #
- 840225300093
- Country of Origin
- Viet Nam
- Finish
- Painted
- Material
- hardwoods, plywoods and wood veneers
- Color
- Designer White
- Style
- Shaker
Description
The Plymouth Shaker White Collection from CraftMark features the timeless clean design lines of Shaker furniture combined with our Designer white finish. The result is a casually contemporary cabinet collection that has a wide appeal and complements many interior design styles. All CraftMark collections feature generous storage quality materials and durable construction. CraftMarks all wood no particle board shaker kitchen corner base cabinet. Finished in our designer white paint. Cabinet has a 2 tier lazy susan with bifold style doors. Extends from each wall 36 wide x 24 deep and 34.5 high. Cabinet standard features include: matching painted interior solid plywood sides with framed back mounting plate. Cabinets also come standard with a finished kick plate and finished exterior side panels. Easy to assemble.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.