Zoro Homepage

10 in L Cordless Battery-Powered Chainsaw Kit, Battery Included

  • Mfr # CMCCS610D1

  • Zoro # G505261910


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Bar Length
10 in
Power Source
Cordless
Bare Tool/Battery Included
Battery Included
Chain Pitch
0.375 in
Replacement Chain
CMZCSC10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCCS610D1
Zoro #
G505261910
UPC #
885911719476
Country of Origin
China

Dimensions

Bar Length
10 in
Tool Length
9 11/16 in
Tool Width
7 9/16 in
Tool Height
23 7/16 in

Details

Power Source
Cordless
Bare Tool/Battery Included
Battery Included
Item
Battery-Powered Chainsaw Kit
Chain Pitch
0.375 in
Replacement Chain
CMZCSC10
Charge Time
5 hr
Chain Gauge
0.043 in
Cutting Capacity
8 in
Chain Oiler
Automatic
Tool Weight
7.94 lb
Voltage
20 V
Battery Model Number
CMCB202
Battery Capacity
2.0 Ah
Number of Batteries Included
1
Battery Platform
V20
Number of Chargers Included
1
Product Type
Cordless Chainsaw Kit
Number of Speeds
1
Speed Settings
Fixed

Description

Battery-Powered Chainsaw Kit, Product Type Cordless Chainsaw Kit, Power Source Cordless, Bar Length 10 in, Cutting Capacity 8 in, Chain Oiler Automatic, Tool Weight 7.94 lb, Battery Capacity 2.0 Ah, Bare Tool/Battery Included Battery Included, Battery Platform V20, Number of Batteries Included 1, Number of Chargers Included 1, Voltage 20 V, Sound Level Not Applicable, Tool Height 23 7/16 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.