Zoro Homepage

1/2" Drive Metric, 21 pcs

  • Mfr # CMMT45755V

  • Zoro # G603927336


product price: $169.00
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
21
Includes
1/2" DR Bi-Material Ratchet {{1}}, 1/2 DR 6PT Shallow SKT: 8 10 11 12 13 14 15 16 17 18 19 21 22 24 27 30 32mm {{17}}, 1/2" Drive Universal Joint {{1}}, 1/2" Drive 5 inch Locking Extension Bar {{1}}, 1/2" Drive 10 inch Locking Extension Bar {{1}}
Finish
Polished Chrome
Number of Points
6-point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT45755V
Zoro #
G603927336
UPC #
885911727716
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"

Details

Item
V-Series(TM) 1/2" Drive Metric 6-Point T
Number of Pieces
21
Includes
1/2" DR Bi-Material Ratchet {{1}}, 1/2 DR 6PT Shallow SKT: 8 10 11 12 13 14 15 16 17 18 19 21 22 24 27 30 32mm {{17}}, 1/2" Drive Universal Joint {{1}}, 1/2" Drive 5 inch Locking Extension Bar {{1}}, 1/2" Drive 10 inch Locking Extension Bar {{1}}
Finish
Polished Chrome
Number of Points
6-point
Measurement Type
Metric

Description

V-Series(TM) 1/2 In. Drive Metric 6-Point T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.