Zoro Homepage

1/2" Drive SAE, 21 pcs

  • Mfr # CMMT45754V

  • Zoro # G903927364


product price: $169.00
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
21
Includes
1/2" DR Bi-Material Ratchet {{1}}, 1/2 DR 6PT Shallow SKT: 3/8" 7/16" 1/2" 9/16" 19/32" 5/8" 21/32" 11/16" 3/4" 13/16" 7/8" 15/16" 1" 1-1/16" 1-1/8" 1-3/16" 1-1/4", 1/2" Drive Universal Joint {{1}}, 1/2" Drive 5 inch Locking Extension Bar {{1}}, 1/2" Drive 10 inch Locking Extension Bar {{1}}
Finish
Polished Chrome
Number of Points
6-point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT45754V
Zoro #
G903927364
UPC #
885911727709
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"

Details

Item
V-Series(TM) 1/2" Drive SAE 6-Point Tool
Number of Pieces
21
Includes
1/2" DR Bi-Material Ratchet {{1}}, 1/2 DR 6PT Shallow SKT: 3/8" 7/16" 1/2" 9/16" 19/32" 5/8" 21/32" 11/16" 3/4" 13/16" 7/8" 15/16" 1" 1-1/16" 1-1/8" 1-3/16" 1-1/4", 1/2" Drive Universal Joint {{1}}, 1/2" Drive 5 inch Locking Extension Bar {{1}}, 1/2" Drive 10 inch Locking Extension Bar {{1}}
Finish
Polished Chrome
Number of Points
6-point
Measurement Type
SAE

Description

V-Series(TM) 1/2 In. Drive SAE 6-Point Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.