1/2" Drive Sockets, 11-pc 1/2" Drive Metric 12 Poin, 11 pcs

  • Mfr # CMMT12047

  • Zoro # G903876327


product price:  $50.99
/ea

Key Features

Drive Size
1/2"
Number of Pieces
11
Includes
1/2-in. Drive Shallow 12 PT Sockets MM - 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21MM {{11}}
Finish
Full Polish Chrome
Number of Sockets/Accs.
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT12047
Zoro #
G903876327
UPC #
885911589758
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"

Details

Item
Sockets, 11-pc 1/2" Drive Metric 12 Poin
Number of Pieces
11
Includes
1/2-in. Drive Shallow 12 PT Sockets MM - 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21MM {{11}}
Finish
Full Polish Chrome
Number of Sockets/Accs.
11
Number of Wrenches
0

Description

Sockets, 11-pc 1/2 In. Drive Metric 12 Poin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.