1/2" Drive, Sockets, 11-pc 1/2" Drive SAE 12 Point S, 11 pcs

  • Mfr # CMMT12046

  • Zoro # G103927287


product price: $50.99
/ea

Key Features

Drive Size
1/2"
Finish
Full Polish Chrome
Number of Pieces
11
Includes
1/2-in. Drive Shallow 12 PT Sockets SAE - 3/8-in. , 7/16-in. , 1/2-in. , 9/16-in. , 5/8-in. , 11/16-in. , 3/4-in. , 13/16-in. , 7/8-in. , 15/16-in. , 1-in. {{11}}
Number of Wrenches
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT12046
Zoro #
G103927287
UPC #
885911589741
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"

Details

Item
Sockets, 11-pc 1/2" Drive SAE 12 Point S
Finish
Full Polish Chrome
Number of Pieces
11
Includes
1/2-in. Drive Shallow 12 PT Sockets SAE - 3/8-in. , 7/16-in. , 1/2-in. , 9/16-in. , 5/8-in. , 11/16-in. , 3/4-in. , 13/16-in. , 7/8-in. , 15/16-in. , 1-in. {{11}}
Number of Wrenches
0

Description

Sockets, 11-pc 1/2 In. Drive SAE 12 Point S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.