Zoro Homepage

1/2" Drive Sockets, 12-pc 1/2" SAE Impact Socket Se Black Oxide

  • Mfr # CMMT15884

  • Zoro # G503927320


product price: $69.19
/ea

Key Features

Drive Size
1/2"
Finish
Black Oxide
Number of Pieces
12
Includes
1/2-in. Drive Shallow Impact Sockets SAE - 3/8-in. , 7/16-in. , 1/2-in. , 9/16-in. , 5/8-in. , 11/16-in. , 3/4-in. , 13/16-in. , 7/8-in. , 15/16-in. , 1-in. , 1-1/16-in. {{12}}
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT15884
Zoro #
G503927320
UPC #
885911594318
Country of Origin
China

Dimensions

Drive Size
1/2"

Details

Item
Sockets, 12-pc 1/2" SAE Impact Socket Se
Finish
Black Oxide
Number of Pieces
12
Includes
1/2-in. Drive Shallow Impact Sockets SAE - 3/8-in. , 7/16-in. , 1/2-in. , 9/16-in. , 5/8-in. , 11/16-in. , 3/4-in. , 13/16-in. , 7/8-in. , 15/16-in. , 1-in. , 1-1/16-in. {{12}}

Description

Sockets, 12-pc 1/2 In. SAE Impact Socket Se

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.