Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive Sockets, 28-pc 1/2" Drive Impact Bit Soc Black Oxide

  • Mfr # CMMT42031

  • Zoro # G303927285


product price: $189.00
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Finish
Black Oxide
Number of Pieces
28
Includes
1/2-in. Drive Impact Hex Bit Sockets SAE - 3/8-in. , 7/16-in. , 1/2-in. , 9/16-in. , 5/8-in. , 11/16-in. , 3/4-in. {{7}}, 1/2-in. Drive Impact Hex Bit Sockets MM - 9, 10, 11, 12, 13, 14, 15MM {{7}}, 1/2-in. Drive Impact Torx Bit Sockets - T40, T45, T47, T50, T55, T60, T70 {{7}}, 1/2-in. Drive Impact External Torx Bit Sockets - E12, E14, E16, E18, E20, E22, E24 {{7}}
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT42031
Zoro #
G303927285
UPC #
885911584456
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"

Details

Item
Sockets, 28-pc 1/2" Drive Impact Bit Soc
Finish
Black Oxide
Number of Pieces
28
Includes
1/2-in. Drive Impact Hex Bit Sockets SAE - 3/8-in. , 7/16-in. , 1/2-in. , 9/16-in. , 5/8-in. , 11/16-in. , 3/4-in. {{7}}, 1/2-in. Drive Impact Hex Bit Sockets MM - 9, 10, 11, 12, 13, 14, 15MM {{7}}, 1/2-in. Drive Impact Torx Bit Sockets - T40, T45, T47, T50, T55, T60, T70 {{7}}, 1/2-in. Drive Impact External Torx Bit Sockets - E12, E14, E16, E18, E20, E22, E24 {{7}}

Description

Sockets, 28-pc 1/2 In. Drive Impact Bit Soc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.