12 Gallon 6.0 Peak HP Wet/Dry Vacuum with Detachable Blower and Attachments

  • Mfr # CMXEVBE17606

  • Zoro # G911116248


product price:  $171.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMXEVBE17606
Zoro #
G911116248
UPC #
648846007366
Country of Origin
Mexico

Description

The CRAFTSMAN 12 Gallon Wet/Dry Vac with Detachable Blower features a powerful 6.0 Peak HP motor and has great power and capacity for projects in the garage and the jobsite. This vac quickly converts to handheld blower giving you the ability to go from sucking up sawdust in the shop, to blowing off outdoor waste from your deck or patio with speeds comparable to a gas blower. This shop vacuum features on-board hose storage plus accessory and power cord organizers that help eliminate unneeded hassle and reduce overall storage space. Dual-Flex technology provides 180-degree flexibility at both hose ends for maneuverability in tight spaces, resisting kinks and crushing. The POS-I-LOCK hose connection provides secure attachment of hose to vac drum and won't pull loose during use. Equipped with an extra-large drain, it quickly empties the tank of liquids. The Qwik Lock Filter Fastening System makes removing and installing wet dry vacuum filters quick, easy and secure. *Gallons indicated reflect drum volume, not necessarily collection capacity, actual capacity dependent upon type of debris collected, condition of filter and other factors. Peak horsepower represents a level at or below the maximum horsepower output of an electric motor tested in a laboratory using a dynamometer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.