This item is Discontinued.

Craftsman 1/2-in Drive 72 Geared Teeth Ratchets, 1/2" Drive Ergo Ratchet, Full polish CMMT99432

1/2-in Drive 72 Geared Teeth Ratchets, 1/2" Drive Ergo Ratchet, Full polish (Discontinued)

  • Mfr # CMMT99432
  • Zoro # G804105069
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMMT99432
Zoro #
G804105069
UPC #
885911610353
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2-in

Details

Item
Ratchets, 1/2" Drive Ergo Ratchet
Number of Geared Teeth
72
Finish
Full polish
Material
Steel and Plastic

Description

Ratchets, 1/2 In. Drive Ergo Ratchet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.