1/2 in, T40, T45, T47, T50, T55, T60, T70 Tip, Metric, SAE, Torx
- Mfr # CMMT50839
- Zoro # G003927332
product price:Â
$
49.98
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Drive Size
1/2"
Overall Length
9 in
Finish
Black Oxide
Tip Size
T40, T45, T47, T50, T55, T60, T70
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMMT50839
- Zoro #
- G003927332
- UPC #
- 885911594363
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/2"
- Overall Length
- 9 in
- Tip Size
- T40, T45, T47, T50, T55, T60, T70
- Socket Size
- 1/2 in
- Container Height
- 2 in
- Container Width
- 3 5/8 in
- Container Length
- 10 in
- Tip Size - Minimum
- T40
- Tip Size Range
- T40 to T70 (1/2 in Drive Impact Torx Bit Sockets)
- Tip Size - Maximum
- T70
- Wire Rope Length
- 9 in
- Length
- 9 in
Description
Socket Bit Set, Tip Size T40, T45, T47, T50, T55, T60, T70, Tip Style Torx, Overall Length 9 in, Drive Size 1/2 in, Number of Pieces 7, Steel, Black Oxide, SAE/Metric/Torx, For Screw Type Torx
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.