Zoro Homepage

1/4, 1/2, 3/8 Drive Sockets, 10-pc 3 Drive Accessory Set, 10 pcs

  • Mfr # CMMT42351

  • Zoro # G403927321


product price: $32.98
/ea

Key Features

Drive Size
1/4 | 1/2 | 3/8
Number of Pieces
10
Includes
3/8-in. Drive Ext Bars -1.5, 3, 6, 10-in. {{4}}, Drive Size Adapters - 1/4-in. Drive - 3/8-in. , 3/8-in. Drive - 1/4-in. (1), 1/2-in. Drive- 3/8-in. (1) {{3}}, Universal Joints - (1)1/4-in. Drive. (1)3/8-in. Drive, (1)1/2-in. Drive {{3}}
Finish
Full Polish Chrome
Number of Wrenches
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT42351
Zoro #
G403927321
UPC #
885911589994
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 | 1/2 | 3/8

Details

Item
Sockets, 10-pc 3 Drive Accessory Set
Number of Pieces
10
Includes
3/8-in. Drive Ext Bars -1.5, 3, 6, 10-in. {{4}}, Drive Size Adapters - 1/4-in. Drive - 3/8-in. , 3/8-in. Drive - 1/4-in. (1), 1/2-in. Drive- 3/8-in. (1) {{3}}, Universal Joints - (1)1/4-in. Drive. (1)3/8-in. Drive, (1)1/2-in. Drive {{3}}
Finish
Full Polish Chrome
Number of Wrenches
0
Number of Sockets/Accs.
0

Description

Sockets, 10-pc 3 Drive Accessory Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.