Zoro Homepage

1/4, 1/2, 3/8 Drive Sockets, 21-pc Drive Accessory Set, 21 pcs

  • Mfr # CMMT42283

  • Zoro # G003927295


product price: $74.45
/ea

Key Features

Drive Size
1/4 | 1/2 | 3/8
Number of Pieces
21
Includes
Finish
Full Polish Chrome
Number of Sockets/Accs.
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT42283
Zoro #
G003927295
UPC #
885911589970
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 | 1/2 | 3/8

Details

Item
Sockets, 21-pc Drive Accessory Set
Number of Pieces
21
Includes
Finish
Full Polish Chrome
Number of Sockets/Accs.
0
Number of Wrenches
0

Description

Sockets, 21-pc Drive Accessory Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.