1/4, 3/8, 1/2 Drive Socket Adapter Set, Fractional & Metric, 4 pcs, Full Polish

  • Mfr # CMMT99278

  • Zoro # G204104419


product price: $22.99
/ea

Key Features

Drive Size
1/4 | 3/8 | 1/2
Number of Pieces
4
Finish
Full Polish
Overall Length
3 in
Includes
(4) Drive Size Adapters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMMT99278
Zoro #
G204104419
UPC #
885911590013
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 | 3/8 | 1/2
Overall Length
3 in
Output Drive Size
1/4 in, 3/8 in, 1/2 in
Input Drive Size
1/4 in, 3/8 in, 1/2 in
Container Height
97/100 in
Container Width
3 27/100 in
Container Length
5 16/25 in

Details

Item
Socket Adapter Set
Number of Pieces
4
Finish
Full Polish
Includes
(4) Drive Size Adapters
Material
Steel
SAE or Metric
Fractional & Metric
Standards
ASME
Non-Sparking
No
Container Type
None
Drive Type
Hand
Locking
No
Insulated
No
Container Features
None
Measurement Type
SAE
Impact Rated
No
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included

Description

Socket Adapter Set, Input Drive Size 1/4 in, 3/8 in, 1/2 in, Output Drive Size 1/4 in, 3/8 in, 1/2 in, Drive Type Hand, Overall Length 3 in, Steel, Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.