1/4, 3/8, 1/2 Drive Socket Wrench Set, Fractional & Metric, 120 pcs

  • Mfr # CMMT12033

  • Zoro # G503927313


product price:  $199.00
/ea
Free Shipping & Returns

Key Features

Number of Pieces
120
Includes
1/4-in. Drive Shallow 6 Pt Sockets MM - 4, 5, 6, 7, 8, 9, 10, 12MM {{8}}, 1/4-in. Drive Shallow 6 Pt Sockets SAE - 3/16-in. , 7/32-in. , 1/4-in. , 5/16-in. , 3/8-in. , 7/16-in. , 1/2-in. {{7}}, 3/8-in. Drive Shallow 6 Pt Sockets MM - 10, 11, 12, 13, 14, 15, 16, 17, 18, 19MM {{10}}, 3/8-in. Drive Shallow 6 Pt Sockets SAE - 1/4-in. , 5/16-in. , 3/8-in. , 7/16-in. , 1/2-in. , 9/16-in. , 5/8-in. , 11/16-in. , 3/4-in.-in. {{9}}, 3/8-in. Drive Deep 6 Pt Sockets MM - 10, 11, 12, 13, 14, 15, 17MM {{7}}, 3/8-in. Drive Deep 6 Pt Sockets SAE - 5/16-in. , 3/8-in. , 7/16-in. , 1/2-in. , 9/16-in. , 5/8-in. , 3/4-in. {{7}}, 1/2-in. Drive Shallow 12 PT Sockets MM - 14, 15, 17, 18, 19, 21, 22MM {{7}}, 1/2-in. Drive Shallow 12 PT Sockets SAE - 1/2-in. . 9/16-in. , 5/8-in. , 11/16-in. , 3/4-in. , 13/16, 7/8-in. , 15/16-in. {{8}}, SAE Combination Wrenches- 3/8-in. , 7/16-in. , 1/2-in. , 9/16, 5/8-in. , 11/16-in. {{6}}, {{5}}:MM Combination Wrenches- 10, 12, 13, 14, 15MM {{5}}
Measurement Type
Metric, SAE
Standards
ASME
Drive Size
1/4 in, 3/8 in, 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT12033
Zoro #
G503927313
UPC #
885911590105
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in, 3/8 in, 1/2 in
Socket Size Range
3/16 in to 11/16 in

Details

Item
Socket Wrench Set
Number of Pieces
120
Includes
1/4-in. Drive Shallow 6 Pt Sockets MM - 4, 5, 6, 7, 8, 9, 10, 12MM {{8}}, 1/4-in. Drive Shallow 6 Pt Sockets SAE - 3/16-in. , 7/32-in. , 1/4-in. , 5/16-in. , 3/8-in. , 7/16-in. , 1/2-in. {{7}}, 3/8-in. Drive Shallow 6 Pt Sockets MM - 10, 11, 12, 13, 14, 15, 16, 17, 18, 19MM {{10}}, 3/8-in. Drive Shallow 6 Pt Sockets SAE - 1/4-in. , 5/16-in. , 3/8-in. , 7/16-in. , 1/2-in. , 9/16-in. , 5/8-in. , 11/16-in. , 3/4-in.-in. {{9}}, 3/8-in. Drive Deep 6 Pt Sockets MM - 10, 11, 12, 13, 14, 15, 17MM {{7}}, 3/8-in. Drive Deep 6 Pt Sockets SAE - 5/16-in. , 3/8-in. , 7/16-in. , 1/2-in. , 9/16-in. , 5/8-in. , 3/4-in. {{7}}, 1/2-in. Drive Shallow 12 PT Sockets MM - 14, 15, 17, 18, 19, 21, 22MM {{7}}, 1/2-in. Drive Shallow 12 PT Sockets SAE - 1/2-in. . 9/16-in. , 5/8-in. , 11/16-in. , 3/4-in. , 13/16, 7/8-in. , 15/16-in. {{8}}, SAE Combination Wrenches- 3/8-in. , 7/16-in. , 1/2-in. , 9/16, 5/8-in. , 11/16-in. {{6}}, {{5}}:MM Combination Wrenches- 10, 12, 13, 14, 15MM {{5}}
Measurement Type
Metric, SAE
Standards
ASME
Finish
Chrome
Number of Bits
20
Includes Socket Bits
Socket Bits Included
Includes Wrenches
Wrenches Included
Socket Shape
6-Point
Includes Drive Tools
Drive Tools Included
Includes Deep Sockets
Deep Sockets Included

Description

Socket Wrench Set, Deep Socket Count/Style (7) 6-Point, Drive Size 1/4 in, 3/8 in, 1/2 in, Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.