Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4, 3/8 Drive Sockets, Hex and Torx Bit Socket Set, 42pc, 42 pcs

  • Mfr # CMMT34912

  • Zoro # G803927303


product price: $86.98
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 | 3/8
Number of Pieces
42
Includes
1/4-in. Drive Hex Bits SAE - 3/16-in. , 7/32-in. , 1/4-in. , 5/16-in. , 3/8-in. {{5}}, 1/4-in. Drive Slotted Bits - 7/32-in. , 1/4-in. {{2}}, 1/4-in. Drive Phillips Bits - #1, #2 {{2}}, 1/4-in. Drive Torx Bit Sockets - T15, T20, T25 {{3}}, 1/4-in. Drive External Torx Bits - E6, E7, E8 {{3}}, 3/8-in. Drive Hex Bit Sockets SAE - 5/32-in. , 3/16-in. , 7/32-in. , 1/4-in. , 5/16-in. , 3/8-in. {{6}}, 3/8-in. Drive Hex Bit Sockets MM - 4, 5, 6, 7, 8, 10MM {{6}}, 3/8-in. Drive Slotted Bit Sockets - 7/32-in. , 9/32-in. , 3/8-in. {{3}}, 3/8-in. Drive Phillips Bit Sockets - #1, #2, #3, #4 {{4}}, 3/8-in. Drive Torx Bit Sockets - T30, T40, T45,T50 {{4}}
Finish
Full Polish Chrome
Number of Wrenches
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT34912
Zoro #
G803927303
UPC #
885911590235
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 | 3/8

Details

Item
Sockets,Hex and Torx Bit Socket Set,42pc
Number of Pieces
42
Includes
1/4-in. Drive Hex Bits SAE - 3/16-in. , 7/32-in. , 1/4-in. , 5/16-in. , 3/8-in. {{5}}, 1/4-in. Drive Slotted Bits - 7/32-in. , 1/4-in. {{2}}, 1/4-in. Drive Phillips Bits - #1, #2 {{2}}, 1/4-in. Drive Torx Bit Sockets - T15, T20, T25 {{3}}, 1/4-in. Drive External Torx Bits - E6, E7, E8 {{3}}, 3/8-in. Drive Hex Bit Sockets SAE - 5/32-in. , 3/16-in. , 7/32-in. , 1/4-in. , 5/16-in. , 3/8-in. {{6}}, 3/8-in. Drive Hex Bit Sockets MM - 4, 5, 6, 7, 8, 10MM {{6}}, 3/8-in. Drive Slotted Bit Sockets - 7/32-in. , 9/32-in. , 3/8-in. {{3}}, 3/8-in. Drive Phillips Bit Sockets - #1, #2, #3, #4 {{4}}, 3/8-in. Drive Torx Bit Sockets - T30, T40, T45,T50 {{4}}
Finish
Full Polish Chrome
Number of Wrenches
0
Number of Sockets/Accs.
42

Description

Sockets,Hex and Torx Bit Socket Set,42pc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.