1/4" Drive Adapters, 1/4" Drive Bit Adapter, Fractional & Metric, 1 pcs, Full Polish Chrome

  • Mfr # CMMT44955

  • Zoro # G304104968


product price:  $6.15
/ea
Sold in multiples of 4 for $24.60

Key Features

Drive Size
1/4"
Number of Pieces
1
Finish
Full Polish Chrome
SAE or Metric
Fractional & Metric
Includes
1/4-in. Drive Bit Ada Pointer {{1}}
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMMT44955
Zoro #
G304104968
UPC #
885911586443
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"

Details

Item
Adapters, 1/4" Drive Bit Adapter
Number of Pieces
1
Finish
Full Polish Chrome
SAE or Metric
Fractional & Metric
Includes
1/4-in. Drive Bit Ada Pointer {{1}}

Description

Adapters, 1/4 In. Drive Bit Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.