Zoro Homepage

1/4" Drive Fractional & Metric, 48 pcs

  • Mfr # CMMT12017

  • Zoro # G003927301


product price: $75.98
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4"
Number of Pieces
48
Includes
1/4-in. Drive Shallow 6 PT Sockets MM - 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14MM {{13}}, 1/4-in. Drive Shallow 6 PT Sockets SAE -5/32-in. , 3/16-in. , 1/4-in. , 9/32-in. ,5/16-in. , 11/32-in. , 3/8-in. , 7/16-in. , 1/2-in. . 9/16-in.-in. {{10}}, 1/4-in. Drive Ext - 1.5-in. , 3-in. , 6-in. {{3}}, 1/4-in. Drive Torx Bit Sockets - TT8, TT10, TT15, TT20, TT25 {{5}}, 1/4-in. Drive Hex Bit Sockets - 3/16-in. , 7/32-in. , 1/4-in. , 5/16-in. , 3/8-in. , 5MM, 6MM {{7}}, 1/4-in. Drive Phillips Bit Sockets - PH1, PH2 {{2}}, 1/4-in. Drive Slotted Bit Sockets - 7/32-in. , 1/4-in. {{2}}, 1/4-in. Drive Ext Torx Bit Sockets - E6, E7, E8 {{3}}, 1/4-in. Drive Ratchet {{1}}, 1/4-in. Drive. Bit Driver {{1}}
Finish
Full Polish
Measurement Type
Fractional & Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT12017
Zoro #
G003927301
UPC #
885911586481
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"

Details

Item
Tool Set, 48-pc 1/4" Drive 6 Point Mecha
Number of Pieces
48
Includes
1/4-in. Drive Shallow 6 PT Sockets MM - 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14MM {{13}}, 1/4-in. Drive Shallow 6 PT Sockets SAE -5/32-in. , 3/16-in. , 1/4-in. , 9/32-in. ,5/16-in. , 11/32-in. , 3/8-in. , 7/16-in. , 1/2-in. . 9/16-in.-in. {{10}}, 1/4-in. Drive Ext - 1.5-in. , 3-in. , 6-in. {{3}}, 1/4-in. Drive Torx Bit Sockets - TT8, TT10, TT15, TT20, TT25 {{5}}, 1/4-in. Drive Hex Bit Sockets - 3/16-in. , 7/32-in. , 1/4-in. , 5/16-in. , 3/8-in. , 5MM, 6MM {{7}}, 1/4-in. Drive Phillips Bit Sockets - PH1, PH2 {{2}}, 1/4-in. Drive Slotted Bit Sockets - 7/32-in. , 1/4-in. {{2}}, 1/4-in. Drive Ext Torx Bit Sockets - E6, E7, E8 {{3}}, 1/4-in. Drive Ratchet {{1}}, 1/4-in. Drive. Bit Driver {{1}}
Finish
Full Polish
Measurement Type
Fractional & Metric

Description

Tool Set, 48-pc 1/4 In. Drive 6 Point Mecha

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.