
1/4" Drive Metric, 10 pcs
Mfr # CMMT17500V
Zoro # G303927339
product price: $45.99
/eaKey Features
Drive Size
1/4"
Number of Pieces
10
Includes
1/4 DR 6PT Shallow SKT: 5 6 7 8 9 10 11 12 13 14MM, 6 in. Red Rail 1/4 DR W 10 Nubs {{1}}
Finish
Polished Chrome
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMMT17500V
Zoro #
G303927339
UPC #
885911727556
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Details
Item
V-Series(TM) 1/4" Drive Metric 6-Point S
Number of Pieces
10
Includes
1/4 DR 6PT Shallow SKT: 5 6 7 8 9 10 11 12 13 14MM, 6 in. Red Rail 1/4 DR W 10 Nubs {{1}}
Finish
Polished Chrome
Measurement Type
Metric
Number of Points
6-point
Description
V-Series(TM) 1/4 In. Drive Metric 6-Point S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.