Zoro Homepage

1/4" Drive Metric, 38 pcs

  • Mfr # CMMT45751V

  • Zoro # G703927373


product price: $99.98
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4"
Number of Pieces
38
Includes
Finish
Polished Chrome
Number of Points
6-point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT45751V
Zoro #
G703927373
UPC #
885911727679
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"

Details

Item
V-Series(TM) 1/4" Drive Metric 6-Point T
Number of Pieces
38
Includes
Finish
Polished Chrome
Number of Points
6-point
Measurement Type
Metric

Description

V-Series(TM) 1/4 In. Drive Metric 6-Point T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.