Zoro Homepage
This item is Discontinued.
Craftsman 1/4" Drive, Metric Socket, 6 Points 9-44404

1/4" Drive, Metric Socket, 6 Points (Discontinued)

  • Mfr # 9-44404
  • Zoro # G3937841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-44404
Zoro #
G3937841
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1/4"
Socket Depth
Deep

Details

SAE or Metric
Metric
Number of Points
6
Item
Socket
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

Socket, Deep, Drive Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.