Zoro Homepage

1/4" Drive SAE and Metric, 35 pcs

  • Mfr # CMMT12005LZ

  • Zoro # G504217895


product price: $32.98
/ea

Key Features

Drive Size
1/4"
Number of Pieces
35
Finish
Polished Chrome
Measurement Type
SAE and Metric
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT12005LZ
Zoro #
G504217895
UPC #
885911723305
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"

Details

Item
Hex Bit (SAE) and Metric Comb Driver Soc
Number of Pieces
35
Finish
Polished Chrome
Measurement Type
SAE and Metric
Material
Steel
Bit Style
Hex

Description

Hex Bit (SAE) and Metric Comb Driver Soc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.