Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Drive Sockets, 1/4" Drive Accessory Set, 4 pcs

  • Mfr # CMMT42352

  • Zoro # G903927302


product price: $20.89
/ea

Key Features

Drive Size
1/4"
Number of Pieces
4
Includes
1/4-in. Drive Size Adapters - 3/8-in. {{1}}, 1/4-in. Drive Ext Bars - 1.5-in. and 6-in. {{2}}, 1/4-in. Drive Universal Joint {{1}}
Finish
Full Polish Chrome
Number of Sockets/Accs.
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT42352
Zoro #
G903927302
UPC #
885911586313
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"

Details

Item
Sockets, 1/4" Drive Accessory Set
Number of Pieces
4
Includes
1/4-in. Drive Size Adapters - 3/8-in. {{1}}, 1/4-in. Drive Ext Bars - 1.5-in. and 6-in. {{2}}, 1/4-in. Drive Universal Joint {{1}}
Finish
Full Polish Chrome
Number of Sockets/Accs.
0
Number of Wrenches
0

Description

Sockets, 1/4 In. Drive Accessory Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.