This item is Discontinued.

Craftsman 1/4-in Drive 80 Geared Teeth V-Series(TM) 1/4" Drive Comfort Grip Lon, Polished chrome CMMT86306V

1/4-in Drive 80 Geared Teeth V-Series(TM) 1/4" Drive Comfort Grip Lon, Polished chrome (Discontinued)

  • Mfr # CMMT86306V
  • Zoro # G304186827
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMMT86306V
Zoro #
G304186827
UPC #
885911727341
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4-in

Details

Item
V-Series(TM) 1/4" Drive Comfort Grip Lon
Number of Geared Teeth
80
Finish
Polished chrome
Includes
1/4 DR 80T XL Flex Hd Bi-Mat R - CMMT86306V {{1}}
Material
Chrome vanadium steel

Description

V-Series(TM) 1/4 In. Drive Comfort Grip Lon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.