This item is Discontinued.

Craftsman 1/4-in Drive 80 Geared Teeth V-Series(TM) 1/4" Drive Flex Head Ratche, Polished chrome CMMT86302V

1/4-in Drive 80 Geared Teeth V-Series(TM) 1/4" Drive Flex Head Ratche, Polished chrome (Discontinued)

  • Mfr # CMMT86302V
  • Zoro # G804186822
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT86302V
Zoro #
G804186822
UPC #
885911727303
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4-in

Details

Item
V-Series(TM) 1/4" Drive Flex Head Ratche
Number of Geared Teeth
80
Finish
Polished chrome
Includes
1/4 DR 80T Flex Hd Ratchet - CMMT86302V {{1}}
Material
Chrome vanadium steel

Description

V-Series(TM) 1/4 In. Drive Flex Head Ratche

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.