Zoro Homepage

1/4-in x 25-ft Polyurethane Air Hose

  • Mfr # CMXZTSG1177NB

  • Zoro # G814842404


product price: $23.59
/ea

Key Features

Pneumatic Hose Length
25 ft
Tube Material
Polyurethane
Outside Dia.
1/4-in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMXZTSG1177NB
Zoro #
G814842404
UPC #
879686009627
Country of Origin
China

Dimensions

Pneumatic Hose Length
25 ft
Outside Dia.
1/4-in

Details

Tube Material
Polyurethane
Color
Blue

Description

The CRAFTSMAN 1/4-in x 25-ft Polyurethane Air Hose is lightweight, flexible, and designed for smooth operation, even in extreme temperatures. With 1/4-in male NPT threads, it connects easily to a variety of air tools. Built-in bend restrictors prevent kinks, ensuring consistent airflow and durability. Handling up to 300 PSI, this hose meets the demands of tough jobs. Its flexible cold-weather design ensures reliable performance year-round, while the 25-ft length provides extended reach for maximum efficiency.


  • •Built for ease of use, this 25-ft polyurethane air hose remains lightweight and highly flexible even in extreme temperature conditions, ensuring smooth operation
  • •Features 1/4-in male NPT threads that easily connect to quick-connect plugs and couplers (not included), offering versatility with a variety of air tools
  • •Features built-in bend restrictors to prevent kinks and twists, ensuring uninterrupted airflow and extending the life of the hose
  • •Handles up to 300 PSI, providing high-performance air pressure to meet the demands of tough industrial or DIY tasks
  • •Designed to retain flexibility even in cold weather conditions, ensuring reliable performance all year round, no matter the temperature
  • •The 25-ft hose provides ample length to move freely around your workspace, eliminating the need for frequent repositioning of your air compressor
  • •This lightweight air hose is ideal for use with pneumatic nailers and other air tools, providing better control and reducing operator fatigue
  • •Ideal for applications that require precision and control, this lightweight hose reduces operator fatigue, making it perfect for use with nailers and staplers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: GU, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.