Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4-in x 25-ft Polyurethane Recoil Air Hose

  • Mfr # CMXZTSG1002NB

  • Zoro # G014842402


product price: $17.99
/ea

Key Features

Tube Material
Polyurethane
Outside Dia.
1/4-in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMXZTSG1002NB
Zoro #
G014842402
UPC #
879686006893
Country of Origin
China

Dimensions

Pneumatic Hose Length
25 ft
Outside Dia.
1/4-in

Details

Tube Material
Polyurethane
Color
Red

Description

The CRAFTSMAN 1/4-in x 25-ft Polyurethane Recoil Air Hose is designed for optimal flexibility and ease of use. With a durable polyurethane construction, this hose remains flexible in all weather conditions and resists kinking, even when coiled. Its lightweight design reduces user fatigue, making it perfect for extended use on the job site or in the garage. Featuring solid brass 1/4-in NPT fittings, it connects easily to standard air plugs and couplers, ensuring secure connections and long-lasting performance. The 360-degree swivel fittings prevent twisting for increased maneuverability, while the protective cover on the working end prevents scratches on delicate surfaces. With a maximum working pressure of 160 PSI, this recoil air hose provides consistent performance for a variety of light-to-medium-duty applications.


  • •Kink-resistant recoil design helps the hose to retains its shape and resists tangling, making it easy to manage and store in tight spaces
  • •Remains flexible even in cold weather, ensuring reliable performance in any climate
  • •Extremely lightweight design reduces user fatigue during extended use, making it easy to handle
  • •Features a protective cover on the working end to prevent scratches on delicate surfaces
  • •360-Degree swivel fitting allows for increased maneuverability and prevents twisting, ensuring smooth operation
  • •Built from premium-grade polyurethane for long-lasting durability and resistance to wear and tear
  • •Designed to handle up to 160 PSI, providing consistent airflow
  • •Fully extends to 25-ft for increased reach, while recoiling to just 5-ft for compact storage when not in use
  • •The protective fitting cover ensures that delicate surfaces remain undamaged during use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: GU, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.