Zoro Homepage

1/4-in x 50-ft Jacketed Air Hose

  • Mfr # CMXZTSG1167NB

  • Zoro # G714842405


product price: $44.99
/ea

Key Features

Pneumatic Hose Length
50 ft
Tube Material
PVC
Color
Black
Outside Dia.
1/4-in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMXZTSG1167NB
Zoro #
G714842405
UPC #
879686009634
Country of Origin
China

Dimensions

Pneumatic Hose Length
50 ft
Outside Dia.
1/4-in

Details

Tube Material
PVC
Color
Black

Description

Say goodbye to kinks and twists with the CRAFTSMAN 1/4-in x 50-ft Jacketed Air Hose. Built with integrated bend restrictors, this hose prevents twisting, reduces stress, and extends its lifespan. Its lay-flat construction ensures it holds its shape without kinking, while remaining flexible in cold weather, keeping you productive year-round. The 360-degree swivel fitting allows for easy tool movement, minimizing user fatigue. Designed for compatibility, it accepts 1/4-in NPT fittings and operates at a maximum working pressure of 300 PSI, making it ideal for air compressors and a variety of tasks. Trust CRAFTSMAN quality to deliver lasting performance and reliability.


  • •The hose’s lay-flat construction ensures it maintains its shape and is easy to coil for convenient storage
  • •Reduces user fatigue with its lightweight design, allowing for extended use without discomfort
  • •Maintains its shape for effortless handling and storage, preventing twists and kinks during use or storage
  • •Equipped with 1/4-in NPT ends that connect seamlessly to standard air plugs and couplers for a secure fit
  • •50-ft length provides ample reach, reducing the need to move air compressors frequently while covering large workspaces
  • •Engineered to handle up to 300 PSI, this air hose delivers reliable, consistent pressure for heavy-duty pneumatic tasks in both professional and home environments
  • •Designed for extreme flexibility in all weather conditions, making it ideal for both indoor and outdoor use, regardless of temperature
  • •Perfect for professional job sites, automotive shops, or home garage projects, offering versatility for multiple tasks
  • •Made from high-quality PVC material, offering durability, resistance to abrasions, and a longer lifespan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: GU, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.