15 amps 10 in. Corded Sliding Miter Saw

  • Mfr # CMXEMAX69434501

  • Zoro # G215499924


product price:  $375.76
/ea
Free Shipping & Returns

Key Features

Height
17 in
Width
33 in
Length
21.4 in
Features
Blade included.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMXEMAX69434501
Zoro #
G215499924
UPC #
889265519003
Country of Origin
China

Dimensions

Height
17 in
Width
33 in
Length
21.4 in

Details

Features
Blade included.

Description

  • Heavy-duty motor delivers extended power and durability
  • 4,200 rpm, 60 tooth carbide-tipped blade

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.