Zoro Homepage

15 amps 12 in. Corded Compound Miter Saw

  • Mfr # CMXEMAX69434503

  • Zoro # G715499868


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Length
21.05 in
Width
24.95 in
Height
17.9 in
Features
15A motor delivers 3800RPM for extended power and durability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMXEMAX69434503
Zoro #
G715499868
UPC #
889265519010
Country of Origin
China

Dimensions

Length
21.05 in
Width
24.95 in
Height
17.9 in

Details

Features
15A motor delivers 3800RPM for extended power and durability

Description

  • A max cross cut up to 2in x 8in
  • Miter capacities: 0° to 48° left and 0° to 48° right

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.